Featured picture of post "Features & specifications for ThingLink 360"

Features & specifications for ThingLink 360

Andrew Beelitz
Please see below for a demo on how to create a ThingLink 360, as well as full technical specifications required. 

 
If you’d like to book a demo or have any additional questions, please email support@thinglink.com
 

 
Full technical specifications:
    • 360 Image upload
      • File type: JPEG
      • Image aspect ratio: 2:1
      • Max resolution: 8192 x 4096 px
    • Background audio file for the base image
      • File type for audo file: MP3
    • Tag types available:
      • Image tag
        • File type for image: JPEG
        • File type for audo file: MP3
        • Text description: recommended amount of characters – 140 or less 
        • Web link: use this formula within text desctiption to add a clickable web link:
          • [TEXT](link) 
      • Video tag
        • File type for the video: MP4
        • Maximum size: 25 mb
        • Video codec: H264 video codec 
        • Audio codec: AAC audio codec
        • Text description: recommended amount of characters – 140 or less 
        • Recommended dimensions: 640 x 360 for optimized mobile playback
      • Embed tag
        • iFrame embed code. Please keep in mind the following limitation: depending on the type of embed you are using, it may or may not be compatible with VR version of the end content.
        • The most common example of an iFrame embed code is the YouTube video embed code which looks like this:
      • Tour tag

Other posts

Featured picture of post "Features & specifications for ThingLink 360"

ThingLink at ISTE 2024